Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # A0320160024FZ
Zoro # G703486535
product price: $0.09
/ea
Sold in multiples of 200 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320160024FZ
- Zoro # G703486535
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Round U-Bolt, 1/2", 3-1/2 in Wd, 5-3/4 in Ht, Zinc Plated Steel (02-3451-323)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN2)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 10 PK (U51000.037.0350)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (73044)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160600FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160032FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320100100F)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel (A0180100024P)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300160040PZ)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- Suburban Bolt And Supply Machine Screws