Shop All Set Screws
Suburban Bolt And Supply
1/4-20 X 3/4 SOCKET SET SCREW BRASS TIP
Mfr # A0510160048BT
Zoro # G903461141
product price: $2.95
/ea
Sold in multiples of 100 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Material Brass
- Material Coarse Alloy
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510160048BT
- Zoro # G903461141
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Material | Brass |
Material | Coarse Alloy |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Aluminum Body, 100 PK (TAC1212.1-100)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 5 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x5)
- DEWALT Calk-In Single Lag Shield, 5/16" Dia, 1/2" L, Alloy Steel Plain, 100 PK (09205-PWR)
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 SOCKET SET SCREW BRASS TIP (A0510120048BT)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOC SET NYLON PELLET (A0510200100NP)
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1/2 SOCKET SET SCREW (A0520320032)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1 SQUARE HEAD SET SCREW (A0080480100)
- SUBURBAN BOLT AND SUPPLY M16 X 25 SOC SET FLAT PT (A4510160025F)
- ZORO SELECT Set Screw, 24, Flat, 1in, PK100 (U07810.019.0100)
- Suburban Bolt And Supply Set Screws