Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass
Mfr # A3300160048R
Zoro # G703489598
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 50,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3300160048R
- Zoro # G703489598
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 50,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490040)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Flat Head Phillips Drive, 6 PK (79458)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Brass Body, 100 PK (TBC0812-100)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Round Machine Screw, Plain Brass (A3300040008R)
- SUBURBAN BOLT AND SUPPLY #8-32 x 5/8 in Slotted Round Machine Screw, Plain Brass (A3300100040R)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320120032F)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Hex Machine Screw, Plain Steel (A0160240116HW)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120040PZ)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- ZORO SELECT #8-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0025)
- Suburban Bolt And Supply Machine Screws