Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel
Mfr # A0300160032HWZ
Zoro # G703486702
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300160032HWZ
- Zoro # G703486702
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36230.015.0001)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 50 PK (BHSFIA0250025-050P)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 100 PK (DNI-10P5-100BX)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37563)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320040016FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3 in Slotted Flat Machine Screw, Chrome Plated Brass (A3300160300FC)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160100PZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel (A2320160216P)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300100100TZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Hex Hex Machine Screw, Plain Stainless Steel (A2310120024H)
- MIDWEST FASTENER #8-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32925)
- Suburban Bolt And Supply Machine Screws