Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel
Mfr # A0300160100PZ
Zoro # G303486607
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300160100PZ
- Zoro # G303486607
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- PRIME-LINE Hex Lag Screw 3/8in X 2in A307 Grade A Zinc Plated Steel 25PK (9056161)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3369907)
- TAMPER-PRUF SCREWS 1/4-20 x 1in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.1421BS)
- SUBURBAN BOLT AND SUPPLY #6-32 x 3/8 in Slotted Pan Machine Screw, Plain Brass (A3300080024P)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120024HZ)
- SUBURBAN BOLT AND SUPPLY M2.5-0.45 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel (A4302.50016FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- ZORO SELECT #10-24 x 1 in Slotted Hex Machine Screw, Plain Steel, 2000 PK (1016MSW188)
- Suburban Bolt And Supply Machine Screws