Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel
Mfr # A0320160100PZ
Zoro # G603486291
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320160100PZ
- Zoro # G603486291
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22240)
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300240100TZ)
- SUBURBAN BOLT AND SUPPLY #12-24 x 7/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300140056)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300100032Z)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Hex Machine Screw, Plain Steel (A0160240116HW)
- SUBURBAN BOLT AND SUPPLY #8-32 x 5/8 in Slotted Round Machine Screw, Plain Brass (A3300100040R)
- TAMPER-PRUF SCREWS #10-24 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400300)
- Suburban Bolt And Supply Machine Screws