Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel
Mfr # A0300160148FZ
Zoro # G303487499
product price: $0.09
/ea
Sold in multiples of 100 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300160148FZ
- Zoro # G303487499
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (54783)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.040.0010)
- MIDWEST FASTENER Wood Screw, M6.3, 10.5 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35983)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160032FZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel (A0180100024P)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain Brass (A3300040008)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160148RZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160024FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.037.0050)
- Suburban Bolt And Supply Machine Screws