Shop All Set Screws
Suburban Bolt And Supply
1/4-20 X 1-1/4 SOCKET SET SCREW
Mfr # A0510160116
Zoro # G303461444
product price: $0.24
/ea
Sold in multiples of 100 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Cup
- Material Coarse Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510160116
- Zoro # G303461444
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPSBPS-056)
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 6 ft, Steel, Grade 8, Plain Finish (2026038)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK (M24080CSP)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP (A0510320100BT)
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW (A0080560432)
- SUBURBAN BOLT AND SUPPLY 9/16-12 X 1 SOCKET SET SCREW (A0510360100)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK5 (0150013T050)
- Suburban Bolt And Supply Set Screws