Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 1-1/4 in Slotted Hex Machine Screw, Plain Steel
Mfr # A0160160116HW
Zoro # G903483716
product price: $0.27
/ea
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0160160116HW
- Zoro # G903483716
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72868)
- MIDWEST FASTENER .080" x 1-9/16" 18-8 Stainless Steel Hitch Pin Clips 8PK (74964)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01209.025.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 450 PK (B07410.037.0150)
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 45 mm Slotted Cheese Machine Screw, Zinc Plated Steel (A4300040045CZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320120032F)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160032PZ)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300080100Z)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Slotted Hex Machine Screw, Plain Steel (A0160160024HWS)
- ZORO SELECT #4-40 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0025)
- Suburban Bolt And Supply Machine Screws