Shop All Carriage Bolts
Suburban Bolt And Supply
1/4-20 X 1-1/4 CARRIAGE BOLT ZINC
Mfr # A0340160116Z
Zoro # G303463325
product price: $0.13
/ea
Sold in multiples of 125 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340160116Z
- Zoro # G303463325
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/4 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Eyebolt, 1/2"x 3", Regular Nut Hdg (36500035)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01062.037.0250)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- SUBURBAN BOLT AND SUPPLY 10-24 X 1 CARRIAGE BOLT ZINC (A0340120100Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5-1/2 CARRIAGE BOLT ZINC (A0340240532Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 CARRIAGE BOLT ZINC (A0340240116Z)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- Suburban Bolt And Supply Carriage Bolts