Shop All Set Screws
Suburban Bolt And Supply
1/4-20 X 1-1/2 SQ HD SET SCREW
Mfr # A0080160132
Zoro # G303494749
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0080160132
- Zoro # G303494749
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (76451)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Nylon, 15 PK (62544)
- ZORO SELECT Jam Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 41/64 in Ht (U11071.112.0001)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39686.025.0250)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- SUBURBAN BOLT AND SUPPLY M6 X 4 SOC SET FLAT (A4510060004F)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/16 SOCKET SET SCREW (A0520160012)
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOCKET SET SCREW DOG POINT (A4510050006D)
- SUBURBAN BOLT AND SUPPLY M24-2.0 X 130 SQ SET FLAT PTE (A4070240130F)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1-1/2, PK100 (U07852.025.0150)
- Suburban Bolt And Supply Set Screws