Shop All Carriage Bolts
Suburban Bolt And Supply
1/4-20 X 1-1/2 CARRIAGE BOLT STAINLESS
Mfr # A2340160132
Zoro # G703496039
product price: $0.59
/ea
Sold in multiples of 100 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2340160132
- Zoro # G703496039
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/2 in |
Details
Material | Stainless Steel |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32867)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 25 PK (U51000.043.0125)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 3/4in 18-8 Stainless Steel 10PK (9169287)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07196)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5-1/2 CARRIAGE BOLT ZINC (A0340240532Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 CARRIAGE BOLT ZINC (A0340240116Z)
- SUBURBAN BOLT AND SUPPLY 10-24 X 1 CARRIAGE BOLT ZINC (A0340120100Z)
- NEWPORT FASTENERS 3/8-16 x 2" Ribbed Neck Carriage Bolts/Steel/Zinc , 500PK (267109)
- Suburban Bolt And Supply Carriage Bolts