Shop All Square Nuts
Suburban Bolt And Supply
1/4-20 SQUARE NUT ZINC
Mfr # A04201600SQZ
Zoro # G203464354
product price: $0.04
/ea
Sold in multiples of 250 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Square Nut
- Material Grade Grade 2
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04201600SQZ
- Zoro # G203464354
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4"-20 x 3 in Torx Flat Machine Screw, Black Phosphate Steel, 31 PK (51273)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.040.0008)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.060.0025)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK100 (U07840.016.0050)
- ZORO SELECT 7/16"-14 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.043.0001)
- PRIME-LINE Square Nuts, #10-24, Zinc Plated Steel 10 Pack (9192524)
- MIDWEST FASTENER #8-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64482)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- ZORO SELECT M12-10.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.120.0001)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- Suburban Bolt And Supply Square Nuts