Shop All Socket Head Cap Screws
Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length
Mfr # A0440160232N
Zoro # G303482364
product price: $0.76
/ea
Sold in multiples of 50 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 2-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440160232N
- Zoro # G303482364
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04160.101.0350)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 30mm L, PK25 (M07840.050.0030)
- MIDWEST FASTENER Hitch Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 5 PK (930106)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 10 mm Length (A4440040010)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6440060012LH)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (A0490160024Z)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116LH)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440080132)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- Suburban Bolt And Supply Socket Head Cap Screws