Shop All Socket Head Cap Screws
Suburban Bolt And Supply
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length
Mfr # A2470160232FT
Zoro # G303492363
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 2-1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2470160232FT
- Zoro # G303492363
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Tensile Strength | 70,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0050)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45659)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72334)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.7200)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2470160040)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length (A4440060050Z)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0470240232)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6470080012)
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0480140132)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length (A0440240316H)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 1/4in-28 X 3/4in Black Ox Coat Steel 10PK (9178369)
- Suburban Bolt And Supply Socket Head Cap Screws