Shop All Hex Head Cap Screws
Suburban Bolt And Supply
1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L
Mfr # A2010160048
Zoro # G903485413
product price: $0.28
/ea
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2010160048
- Zoro # G903485413
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 100 PK (FBHEXB1420114P100)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 3/4 in Lg (Z2305SS)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 30 PK (61085)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L (A2010160148)
- SUBURBAN BOLT AND SUPPLY M8 Hex Head Cap Screw, Zinc Plated 16 mm L (A4020080016FLZ)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (A0020320132ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (A4020140050Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030200048ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (A0060240400ZYD)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 10 PK (00174)
- Suburban Bolt And Supply Hex Head Cap Screws