Shop All Spring Pins
Suburban Bolt And Supply
1/2 X 2 ROLL PIN ZINC
Mfr # A0570320200Z
Zoro # G103502415
product price: $0.91
/ea
Sold in multiples of 20 for $18.20
$18.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc
- Outside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0570320200Z
- Zoro # G103502415
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 1/2" |
Fastener Length | 2" |
Details
Pin Item | Roll Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 10 PK (60605)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 5 PK (33524)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x1, PK100 (U07845.037.0100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (K1185-14)
- SUBURBAN BOLT AND SUPPLY M12 X 45 ROLL PIN (A4570120045)
- SUBURBAN BOLT AND SUPPLY 1/2 X 1-1/2 ROLL PIN (A0570320132)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 ROLL PIN (A0570060032)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 ROLL PIN (A0570160232)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-3/4 ROLL PIN (A0570120248)
- SUBURBAN BOLT AND SUPPLY 1/16 X 1/4 ROLL PIN (A0570040016)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x30)
- Suburban Bolt And Supply Spring Pins