Shop All Clevis Pins
Suburban Bolt And Supply
1/2 X 1-1/2 CLEVIS PIN ZINC
Mfr # A0550320132CPZ
Zoro # G303499577
product price: $1.45
/ea
Sold in multiples of 20 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade B63
- Fastener Finish Zinc
- Pin Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550320132CPZ
- Zoro # G303499577
- Country of Origin Unknown
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 1 1/4 in |
Fastener Length | 1-1/2" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Basic Material | Steel |
Material Grade | B63 |
Fastener Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03293)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0080 In (16395)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0150)
- ZORO SELECT Socket Set Screw, Cup, 1-8x1 (U07840.100.0100)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 CLEVIS PIN (A0550160232CP)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0200)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 1/2 In (1BUC6)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 1/2 L, PK5 (WWG-CLP-269)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x2 L, PK25 (WWG-CLPZ-159)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x4 In L, PK10 (WWG-CLP-226)
- Suburban Bolt And Supply Clevis Pins