Shop All Set Screws
Suburban Bolt And Supply
1/2-20 X 2 SOCKET SET SCREW FLAT POINT
Mfr # A0520320200F
Zoro # G903459353
product price: $11.95
/ea
Sold in multiples of 25 for $298.75
$298.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Point Type Flat
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520320200F
- Zoro # G903459353
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821600-002P2)
- PRIME-LINE Hex Lag Screw 5/16in X 3-1/2in A307 Grade A Zinc Plated Steel 50PK (9055762)
- DELTANA Wood Screw, #9, 1 in, Nickel Steel (SCWS910U15)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4 in Shank, 1 in ID, Steel, Plain (K2023-4-SS)
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 15 SQ HEAD SET SCREW (A0081161500)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOC SET NYLON PELLET (A0510200100NP)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- SUBURBAN BOLT AND SUPPLY M5 X 8 SOCKET SET SCREW CONE POINT (A4510050008C)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/8 SOCKET SET SCREW (A0520280024)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/4-20 x 1/2", Stainless Steel 18-8, Full Thread , 100PK (962543-100)
- Suburban Bolt And Supply Set Screws