Shop All Socket Head Cap Screws
Suburban Bolt And Supply
1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length
Mfr # A2480320148
Zoro # G303492578
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-20
- Screw Length 1-3/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2480320148
- Zoro # G303492578
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 70,000 psi |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 12 PK (37684)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0125)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120020PZ)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01200.025.0450)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4440060050)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length (A4440030016Z)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length (A0440160248Z)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (A2490320116)
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 220 mm Length (A4440240220H)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3716CSL)
- Suburban Bolt And Supply Socket Head Cap Screws