Suburban Bolt And Supply

1/2-13 X 7/8 SOCKET SET FLAT


product price: $2.15
/ea
Sold in multiples of 20 for $43.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Inch
  • Thread Size 1/2"-13
  • Point Type Flat
  • Material Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/2"-13
Overall Length 7/8 in

Details

System of Measurement Inch
Drive Type Torx
Point Type Flat
Material Steel
Finish Plain
Item Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.