Shop All Set Screws
Suburban Bolt And Supply
1/2-13 X 2 SQ HD SET 1/2 DOG
Mfr # A0080320200D
Zoro # G303495289
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type 1/2 Dog
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0080320200D
- Zoro # G303495289
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | 1/2 Dog |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.040.0060)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1032-100)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12353.075.0002)
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW (A0080560432)
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-3/4 SQ HD SET SCREW (A0080400148)
- SUBURBAN BOLT AND SUPPLY M5 X 8 SOCKET SET SCREW CONE POINT (A4510050008C)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- SUBURBAN BOLT AND SUPPLY M12-1.25 X 12 SOC SET SCREW (A4520120012)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET SCREW FLAT POINT (A0510200016F)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 20mm, PK100 (M07800.060.0020)
- Suburban Bolt And Supply Set Screws