Shop All Set Screws
Suburban Bolt And Supply
1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT
Mfr # A0510320032F
Zoro # G503458541
Sold in multiples of 100 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Flat
- Material Coarse Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510320032F
- Zoro # G503458541
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0800)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M04121.100.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05224)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET CONE (A0510120020C)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET STAINLESS (A2510160020)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3-1/2 SQ HD SET SCREW (A0080320332)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Dog, 10mm, PK100 (M07820.030.0010)
- Suburban Bolt And Supply Set Screws