Shop All Castle Nuts
Suburban Bolt And Supply
1/2-13 HEAVY SLOTTED NUT
Mfr # A04203200HS
Zoro # G203507259
product price: $0.71
/ea
Sold in multiples of 50 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Nut Style Heavy Slotted Nut
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04203200HS
- Zoro # G203507259
- Country of Origin Unknown
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Details
Nut Style | Heavy Slotted Nut |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.060.0012)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07261)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/8 in Bore Dia. (HO-137SS)
- SUBURBAN BOLT AND SUPPLY 3/4-16 CASTLE NUT ZINC (A04304800CSZ)
- SUBURBAN BOLT AND SUPPLY 7/8-14 CASTLE NUT (A04305600CS)
- MIDWEST FASTENER 10mm-1.5 Zinc Plated Class 8 Steel Coarse Thread Castle Nuts 1 12PK (76223)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.112.0001)
- ZORO SELECT 1-1/4"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351404G)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK10 (M12020.240.0150)
- NEWPORT FASTENERS 1-14 Slotted Hex Nuts/Steel/Plain , 100PK (NB286288B-100)
- Suburban Bolt And Supply Castle Nuts