Shop All Set Screws
Suburban Bolt And Supply
10-32 X 5/8 SOCKET SET SCREW OVAL POINT
Mfr # A0520120040V
Zoro # G603462493
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Oval
- Material Fine Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520120040V
- Zoro # G603462493
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Oval |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (416WHT)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 100 PK (51864)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 50 PK (Z0448)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0001)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- SUBURBAN BOLT AND SUPPLY M16 X 25 SOC SET FLAT PT (A4510160025F)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET SCREW ZINC (A0510200100Z)
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/4 SOCKET SET SCREW (A0510100116)
- SUBURBAN BOLT AND SUPPLY M8-1.0 X 10 SOC SET FLAT POINT (A4520080010F)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK (288525-50)
- Suburban Bolt And Supply Set Screws