Shop All Machine Screws
Suburban Bolt And Supply
#10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel
Mfr # A2330120020p
Zoro # G503487794
product price: $0.24
/ea
Sold in multiples of 100 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 5/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2330120020p
- Zoro # G503487794
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/16 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 70,000 PSI |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (CPS1NA96GR)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0250 In (16630)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M51050.160.0040)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300160040PZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320100100PZ)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300080032HZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Nylon (A8300160048R)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320100024FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Slotted Hex Machine Screw, Plain Steel (A0160160024HWS)
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0016)
- Suburban Bolt And Supply Machine Screws