Shop All Machine Screws
Suburban Bolt And Supply
#10-32 x 2 in Hex Hex Machine Screw, Plain Stainless Steel
Mfr # A2310120200H
Zoro # G203484543
product price: $0.86
/ea
Sold in multiples of 100 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2310120200H
- Zoro # G203484543
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 70,000 PSI |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 230 PK (07709)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0125)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Torx Drive, 35 PK (36924)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- SUBURBAN BOLT AND SUPPLY M2.5-0.45 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel (A4302.50016FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3 in Slotted Flat Machine Screw, Chrome Plated Brass (A3300160300FC)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel (A0180100024P)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300080016BZ)
- SUBURBAN BOLT AND SUPPLY #10 x 1-1/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2090120116HT)
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4320040012FZ)
- ZORO SELECT #10-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY28)
- Suburban Bolt And Supply Machine Screws