Shop All Machine Screws
Suburban Bolt And Supply
#10-32 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel
Mfr # A0310120016RZ
Zoro # G203482594
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0310120016RZ
- Zoro # G203482594
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (801420-13)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (260-4-RS-PK25)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 2 in L, Steel Black Oxide, 1000 PK (1432ABPPB)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160100HWZ)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320240048FZ)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320080116PZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120200HZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Steel (A0180100048F)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07136)
- Suburban Bolt And Supply Machine Screws