Shop All Machine Screws
Suburban Bolt And Supply
#10-32 x 1/2 in Slotted Pan Machine Screw, Plain Steel
Mfr # A0170120032P
Zoro # G903484249
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0170120032P
- Zoro # G903484249
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Black (189661)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (74865)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.572 in L, Aluminum Body, 1000 PK (AD6250TFBS)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05175S-PWR)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Pan Machine Screw, Plain Steel (A0160120048P)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Steel (A0160040032P)
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass (A3300060024R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310160032Z)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300080016BZ)
- ZORO SELECT M3.5-0.60 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035250-025P1)
- Suburban Bolt And Supply Machine Screws