Shop All Machine Screws
Suburban Bolt And Supply
#10-32 x 1 in Phillips Pan Machine Screw, Plain Steel
Mfr # A0190120100P
Zoro # G703485545
product price: $0.24
/ea
Sold in multiples of 100 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0190120100P
- Zoro # G703485545
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 20 PK (33741)
- TE-CO Coupling Nut, 1"-8, Steel, Grade 5, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (41509)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/4 ID, Pk10 (25313)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2300160048HW)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300100300FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass (A3300160048R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160600FZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Steel (A0180100048F)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Slotted Hex Machine Screw, Plain Steel (A0160160024HWS)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51120.031.0075)
- Suburban Bolt And Supply Machine Screws