Shop All Socket Head Cap Screws
Suburban Bolt And Supply
#10-32 Socket Head Cap Screw, Plain Steel, 3 in Length
Mfr # A0500120300
Zoro # G303463660
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0500120300
- Zoro # G303463660
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.075.0500)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.062.0250)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51660.019.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (54328)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2490160032)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length (A6470050014)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6490050020)
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 2 in Length (A0450280200K)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440400132LH)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0470160048)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 50 PK (U07151.031.0125)
- Suburban Bolt And Supply Socket Head Cap Screws