Shop All Machine Screws
Suburban Bolt And Supply
#10-24 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel
Mfr # A0300120040Z
Zoro # G603485171
product price: $0.06
/ea
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300120040Z
- Zoro # G603485171
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 5/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON #8 screw, 2 in., Torx head, Black, 400PK (82BLKJ)
- ZORO SELECT Lag Screw, 3/8 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0175)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1 in L, 3/8 in Sq (WWG-0375-1000GB)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310160032Z)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300100032Z)
- SUBURBAN BOLT AND SUPPLY #10-32 x 1-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310120132Z)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160148RZ)
- SUBURBAN BOLT AND SUPPLY #5-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320070032FZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1-1/4 in Slotted Hex Machine Screw, Plain Steel (A0160120116HW)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Yellow Steel, 1500 PK (777962)
- Suburban Bolt And Supply Machine Screws