Shop All Set Screws
Suburban Bolt And Supply
10-24 X 5/16 SOCKET SET CONE
Mfr # A0510120020C
Zoro # G703484555
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Point Type Cone
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510120020C
- Zoro # G703484555
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cone |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U51260.025.0075)
- ZORO SELECT Grade 9, 5/8"-11 Hex Head Cap Screw, Ecoguard Steel, 2 in L, 175 PK (6232CH9)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.120.0055)
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT (A0520240116D)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- SUBURBAN BOLT AND SUPPLY 1-8 X 7 SQ HEAD SET SCREWS FLAT PT (A0081000700F)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET SCREW FLAT POINT (A0510200016F)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 SQ HD SET OVAL POINT (A0080240048V)
- ZORO SELECT Socket Set Screw, Flat, 4-40x3/8, PK100 (U07810.011.0037)
- Suburban Bolt And Supply Set Screws