Shop All Machine Screws
Suburban Bolt And Supply
#10-24 x 3/4 in Slotted Pan Machine Screw, Plain Steel
Mfr # A0160120048P
Zoro # G903483259
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0160120048P
- Zoro # G903483259
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/4TWK)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0125)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK (02876-PWR)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Steel (A0160040032P)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2300060048H)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300080100Z)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320100100F)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel (A2320160216P)
- ZORO SELECT 5/16"-18 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0100)
- Suburban Bolt And Supply Machine Screws