Shop All Machine Screws
Suburban Bolt And Supply
#10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel
Mfr # A2300120048F
Zoro # G403483001
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Tensile Strength 80,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2300120048F
- Zoro # G403483001
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 80,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (32171)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK (50704)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x3/16, PK100 (U07890.016.0018)
- SUBURBAN BOLT AND SUPPLY M3.5-0.60 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4323.50020FZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Hex Machine Screw, Plain Steel (A0160240116HW)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel (A2300320132R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160032FZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300100300FZ)
- ZORO SELECT M3-0.50 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0010)
- Suburban Bolt And Supply Machine Screws