Shop All Machine Screws
Suburban Bolt And Supply
#10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel
Mfr # A0320120016PZ
Zoro # G603486208
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320120016PZ
- Zoro # G603486208
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0016)
- ZORO SELECT M16-2.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (M12000.160.0001)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 90 PK (B07410.062.0300)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.043.0550)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160032FZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 1/2 in Slotted Pan Machine Screw, Plain Steel (A0170120032P)
- SUBURBAN BOLT AND SUPPLY #10-16 x 5/8 in Phillips Pan Machine Screw, Plain Steel (A0180120040P25)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240116PZ)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320040016FZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Hex Hex Machine Screw, Plain Steel (A0160120032HW)
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 8000 PK (0814MPF)
- Suburban Bolt And Supply Machine Screws