Shop All Machine Screws
Suburban Bolt And Supply
#10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel
Mfr # A2320120032F
Zoro # G303486577
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Tensile Strength 80,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2320120032F
- Zoro # G303486577
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 80,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Rocky Harbor Torx Ttap Button Head Hidden Deck Fastener 224 (CTXCL-TX1LFENRH)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-SS)
- GREX POWER TOOLS Collated Brad Nail, 1/2 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-12 (F12))
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.030.0008)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160032PZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310160032Z)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-1/4 in Slotted Hex Machine Screw, Plain Steel (A0160160116HW)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300080016BZ)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel (A0260080032P)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160148RZ)
- ZORO SELECT #2-56 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0031)
- Suburban Bolt And Supply Machine Screws