Shop All Carriage Bolts
Suburban Bolt And Supply
10-24 X 1 CARRIAGE BOLT ZINC
Mfr # A0340120100Z
Zoro # G303463172
product price: $0.06
/ea
Sold in multiples of 250 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340120100Z
- Zoro # G303463172
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 8 PK (68005)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2146)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09652)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.019.0050)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 CARRIAGE BOLT ZINC (A0340240116Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5-1/2 CARRIAGE BOLT ZINC (A0340240532Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0075)
- Suburban Bolt And Supply Carriage Bolts