Shop All Set Screws
Suburban Bolt And Supply
10-24 X 1-1/4 SOCKET SET SCREW
Mfr # A0510120116
Zoro # G903459971
product price: $0.39
/ea
Sold in multiples of 100 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Point Type Cup
- Material Coarse Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510120116
- Zoro # G903459971
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 50 PK (M01210.080.0100)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.025.0010)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1 SQUARE HEAD SET SCREW (A0080480100)
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW (A0080560432)
- SUBURBAN BOLT AND SUPPLY M6 X 4 SOC SET FLAT (A4510060004F)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- SUBURBAN BOLT AND SUPPLY 1-8 X 7 SQ HEAD SET SCREWS FLAT PT (A0081000700F)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1, PK5 (U07852.075.0100)
- Suburban Bolt And Supply Set Screws