Shop All Machine Screws
Suburban Bolt And Supply
#10-24 x 1-1/4 in Slotted Hex Machine Screw, Plain Steel
Mfr # A0160120116HW
Zoro # G903483105
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0160120116HW
- Zoro # G903483105
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 L (WWG-CLP-278)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 4 in, Stainless Steel Hex Head Hex Drive, 25 PK (53279)
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK (264012G)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 30 mm L (3220PK)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300240100TZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160100HWZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320100100F)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Pan Machine Screw, Plain Steel (A0160120048P)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon (A8300160040P)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300080032HZ)
- ZORO SELECT #6-32 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0200)
- Suburban Bolt And Supply Machine Screws