Shop All Socket Head Cap Screws
Suburban Bolt And Supply
#10-24 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length
Mfr # A0470120032Z
Zoro # G303458925
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0470120032Z
- Zoro # G303458925
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Tensile Strength | 130,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (U11400.037.0175)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51060.031.0100)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0447-SS)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 3/8 in Sq (WWG-0375-2000GB)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490320132)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length (A0440320148U)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (A6490060040)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4470160030)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm Length (A4440160050K)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length (A0440160248Z)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L (3004)
- Suburban Bolt And Supply Socket Head Cap Screws