Shop All Set Screws
Suburban Bolt And Supply
1-8 X 7 SQ HEAD SET SCREWS FLAT PT
Mfr # A0081000700F
Zoro # G703494868
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1"-8
- Overall Length 7 in
- Point Type Flat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0081000700F
- Zoro # G703494868
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1"-8 |
Overall Length | 7 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Flat |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U01000.043.0900)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 4 PK (1581)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 10 PK (U12421.075.0002)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425280037)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET CONE (A0510120020C)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/4 SOCKET SET SCREW (A0520280048)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- SUBURBAN BOLT AND SUPPLY M16 X 25 SOC SET FLAT PT (A4510160025F)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2 SQ HD SET 1/2 DOG (A0080320200D)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71574)
- Suburban Bolt And Supply Set Screws