Shop All Bench Vises
Suburban
Bench Center, 30" L, 5-1/2" W, 11-1/2"H
Mfr # 9205-18
Zoro # G6604917
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,901.99
Free 30-Day Returns
Key Features
- Height 11 1/2 in
- Length 30 in
- Max. Working Capacity Length 18 in
- Max. Working Capacity Dia. 8 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # 9205-18
- Zoro # G6604917
- UPC # 662619901811
- Country of Origin United States
- Category Bench Vises
Dimensions
Height | 11 1/2 in |
Length | 30 in |
Max. Working Capacity Length | 18 in |
Max. Working Capacity Dia. | 8 in |
Width | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 11 1/2 in |
Working Diameter | 8 in |
Maximum Working Length | 18 in |
Details
Item | Bench Center |
Bench Center Style | Guide Surface |
Operating Position | Horizontal |
Parallelism | +/-0.0005 in |
Includes Moveable Column | Yes |
Head and Tailstock Material | Cast Iron |
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 8 in, Maximum Working Length 18 in, Head and Tailstock Material Cast Iron, Overall Height 11 1/2 in, Overall Width 5 1/2 in, Parallelism +/-0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86712)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs (SHB90301)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (39CG47)
- SUBURBAN Bench Center, 12-1/4" L, 3-1/2" W, 3-5/8" H (9203)
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base (10D710)
- GROZ 5" Mechanic Bench Vise (35482)
- WESTWARD 7" Standard Duty Woodworking Vise with Stationary Base (10D722)
- PIPEKNIFE PortA-Vise Hitch-Mounted Vise for Truck consumer unit (PKPVC)
- WILTON 6" Machine Vise with Stationary Base (11696)
- KANCA Quick Drill Press Vise 100 mm (QDRL-125)
- Suburban Vises & Presses