Shop All Bench Vises
Suburban
Bench Center, 17-3/4inL, 5" W, 5-5/8" H
Mfr # 9204
Zoro # G6604880
Free Shipping & Returns
$5,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 3/4 in
- Max. Working Capacity Length 12 in
- Max. Working Capacity Dia. 5 in
- Height 5 5/8 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # 9204
- Zoro # G6604880
- UPC # 662619901743
- Country of Origin United States
- Category Bench Vises
Dimensions
Length | 17 3/4 in |
Max. Working Capacity Length | 12 in |
Max. Working Capacity Dia. | 5 in |
Height | 5 5/8 in |
Width | 5 in |
Overall Width | 5 in |
Overall Height | 5 5/8 in |
Working Diameter | 5 in |
Maximum Working Length | 12 in |
Details
Item | Bench Center |
Operating Position | Horizontal, Vertical |
Squareness | +/-0.0003 in / 6 in |
Parallelism | +/-0.0002 in |
Head and Tailstock Material | Cast Iron |
Center Material | Steel |
Locking Mechanism | Knurled Knob |
Center Style | 1/2 in x 60 Degrees |
Includes Moveable Column | Yes |
Bench Center Style | Guide Surface |
Description
This SUBURBAN 9204 Bench Center is the perfect solution for your workbench. You will be able to securely clamp materials in place while you work on them. The bench center is a combination of a fixed and swivel vise, which allows you to use it in both horizontal and vertical positions. It has a 1/2" x 60 degrees center style that provides more accurate positioning than standard centers. The overall height of 5 5/8" ensures you can easily access the vise from any angle. Its squareness tolerance of +/-0.0003 in / 6 in means it is very accurate when working with smaller pieces or when performing intricate jobs. This SUBURBAN 9204 Bench Center will help you complete even the most difficult tasks with ease and accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Male Socket Chrome plated (4052D)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- URREA Nutdriver, 9/16 Amber (9218)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-28UNF (342530)
- SUBURBAN Bench Center, 12-1/4" L, 3-1/2" W, 3-5/8" H (9203)
- WILTON 3" Cross Slide Drill Press Vise (11693)
- WILTON Tradesman Xc Vise 5-1/2In (1755XC)
- WESTWARD 4" Drill Press Vise with Stationary Base (10D747)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- Suburban Bench Vises