Shop All Bench Vises
Suburban
Bench Center, 12-1/4" L, 3-1/2" W, 3-5/8" H
Mfr # 9203
Zoro # G6604908
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 1/4 in
- Width 3 1/2 in
- Height 3 5/8 in
- Max. Working Capacity Dia. 3 in
- Max. Working Capacity Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # 9203
- Zoro # G6604908
- UPC # 662619901736
- Country of Origin United States
- Category Bench Vises
Dimensions
Length | 12 1/4 in |
Width | 3 1/2 in |
Height | 3 5/8 in |
Max. Working Capacity Dia. | 3 in |
Max. Working Capacity Length | 8 in |
Overall Height | 3 5/8 in |
Overall Width | 3 1/2 in |
Maximum Working Length | 8 in |
Working Diameter | 3 in |
Details
Item | Bench Center |
Head and Tailstock Material | Alloy Steel |
Bench Center Style | Cylindrical Shaft |
Parallelism | +/-0.002 in |
Shaft Material | Steel |
Locking Mechanism | Knurled Knob |
Operating Position | Horizontal, Vertical |
Squareness | +/-0.0003 in / 6 in |
Includes Moveable Column | No |
Description
Item Bench Center, Bench Center Style Cylindrical Shaft, Includes Moveable Column No, Operating Position Horizontal, Vertical, Working Diameter 3 in, Maximum Working Length 8 in, Head and Tailstock Material Alloy Steel, Locking Mechanism Knurled Knob, Overall Height 3 5/8 in, Overall Width 3 1/2 in, Parallelism +/-0.002 in, Shaft Material Steel, Squareness +/-0.0003 in / 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 6-48 Ns (99409)
- TOOLPRO Adjustable Corner Trowel (TP07010)
- WILLIAMS Screwdriver Set, Electricians, 3/16 Inch Size, 6 Inch Shank (JHWSDE-46)
- SUBURBAN Bench Center, 30" L, 5-1/2" W, 11-1/2"H (9205-18)
- WILTON Machinists Vise, 6" Jaw Width (600S)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- PALMGREN 4" Light Duty Drill Press Vise, 4" with (9612401)
- WILTON 3" Light Duty Portable Vise with Clamp-On Stationary Base (150)
- KANCA Primo Drop-Forged Vise With Swivel Base 120 mm (PRMWSB-120)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (WS4)
- Suburban Bench Vises