Shop All Surface Plate
Suburban
Angle Plate, Yoke Clamp for Mfr.No.AP-445
Mfr # AP-445-AY
Zoro # G2436467
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Finish Machined
- Number of Slots 0
- Features Yoke Clamp for AP-445 V-Step Angle Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # AP-445-AY
- Zoro # G2436467
- UPC # 662619000316
- Country of Origin United States
- Category Surface Plate
Details
Item | Sine Bar |
Individual or Pair | Individual |
Finish | Machined |
Number of Slots | 0 |
Features | Yoke Clamp for AP-445 V-Step Angle Plate |
Description
Sine Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L91)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- HHIP 5 X 5 X 5" Ground Angle Plate Webbed End (3402-1055)
- Suburban Precision Measuring Tools