Shop All Surface Plate
Suburban
Angle Plate, Side Clamp for Mfr.No.AP-445
Mfr # AP-445-SC
Zoro # G2436430
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Finish Machined
- Features Side Clamp for AP-445 V-Step Angle Plate
- Number of Slots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # AP-445-SC
- Zoro # G2436430
- UPC # 662619000347
- Country of Origin United States
- Category Surface Plate
Details
Item | Sine Bar |
Individual or Pair | Individual |
Finish | Machined |
Features | Side Clamp for AP-445 V-Step Angle Plate |
Number of Slots | 0 |
Description
Sine Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Dbl Anvil C-Clamp, 4", Iron, Light, 1200 lb. (DHCC-4)
- DEWALT 4" 6 TPI T-Shank Clean Cutting Cobalt Steel Jig Saw Blade (DW3753-5)
- MILWAUKEE TOOL 1-1/4"-7 x 12" Core Bit Extension (48-17-6016)
- AMERICAN FORGE & FOUNDRY Heavy Duty Heavy Duty Swivel Bench Vise, 6" with Swivel Base (3948)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- Suburban Precision Measuring Tools