Shop All Surface Plate
Suburban
Angle Plate, Face Clamp for Mfr.No.AP-445
Mfr # AP-445-FC
Zoro # G2436458
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Finish Machined
- Features Face Clamp for AP-445 V-Step Angle Plate
- Number of Slots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # AP-445-FC
- Zoro # G2436458
- UPC # 662619000323
- Country of Origin United States
- Category Surface Plate
Details
Item | Sine Bar |
Individual or Pair | Individual |
Finish | Machined |
Features | Face Clamp for AP-445 V-Step Angle Plate |
Number of Slots | 0 |
Description
Sine Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Bucket Bag, Green, Canvas, 2 Pockets (5143)
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- PRO-GRADE TOOLS 1/2" Drive Flexible Flex Head Ratchet, 1/2"Dr. , 10" (14017)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-12MM)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A23)
- Suburban Precision Measuring Tools