Shop All Surface Plate
Suburban
Angle Plate, 6 in. D, 7 in. H, Machined
Mfr # SAO-090706
Zoro # G2434741
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 9"
- Depth 6"
- Height 7"
- Plate Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SAO-090706
- Zoro # G2434741
- UPC # 662619003430
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 9" |
Depth | 6" |
Height | 7" |
Slot Width | 11/16" |
Overall Height | 7 in |
Overall Width | 9 in |
Overall Length | 6 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Plate Thickness | 15/16" |
Finish | Machined |
Number of Slots | 13 |
Features | Multiple Clamping Slots |
Construction | Cast Iron |
Clamping Holes | Yes |
Parallelism | 0.0002 in |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2986201)
- BOSCH 10/14, 14/18, 5/8, 8/10 TPI Reciprocating Saw Blade, 12 PK (RDM012)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- S&G TOOL AID TERMINAL CRIMPNG RATCHETING KIT T (SG18920)
- SUBURBAN Webbed Angle Plate, 8inD, 9inH, Ground (SAW-120908-G)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- STM 36x48 Grade B Black Granite Surface Plate (255120)
- Suburban Surface Property Testing Tools