Shop All Surface Plate
Suburban
Angle Plate, 6 in. D, 4 in. H, Ground
Mfr # CAP-46
Zoro # G2436220
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 4"
- Depth 6"
- Height 4"
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # CAP-46
- Zoro # G2436220
- UPC # 662619001054
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4" |
Depth | 6" |
Height | 4" |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 6 in |
Details
Item | Sine Bar |
Individual or Pair | Individual |
Finish | Ground |
Number of Slots | 0 |
Parallelism | 0.0002 in |
Clamping Holes | Yes |
Construction | Steel |
Description
Sine Bar, Parallelism 0.0002 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/8" ID Motor Shaft Arbor Extra Long Type-Economy Style (A-3FS)
- ZORO SELECT Power Driver, 1/4 In. Hex (4ZU86)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792615)
- GREY PNEUMATIC RIPPER CLAW & FLASH PANEL CUTTER (GPCH110)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- HHIP 24 X 18 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0013)
- Suburban Surface Plate